Shop All Carbide End Mills
Osg
Carbide End Mill, 404, 8.0mm D, 21mm Cut L
Mfr # 404-3150
Zoro # G7567585
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 8.00mm
- Overall Length 64.00 mm
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-3150
- Zoro # G7567585
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 8.00mm |
Overall Length | 64.00 mm |
Length of Cut | 21.00 mm |
Shank Dia. | 8.00 mm |
Dimension Type | Metric |
Milling Dia. | 8.00 mm |
Description
Square End Mill, 8.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 21.00 mm, Overall Length 64.00 mm, Shank Dia. 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED CABLE CUTTERS HEAVY DUTY (EZB798)
- DRILL AMERICA 3" Self Feed Bit (DMS70-3065)
- MIDWEST Straight Tinner Snip, 10 in (MWT-107S)
- BIG HORN Professional 5 Pieces Woodworking Kit (19876)
- OSG Carbide End Mill, 404, 7.0mm D, 19mm Cut L (404-2756)
- OSG Carbide End Mill, VG441, 1/8 D, 3/8 Cut L (VG441-1250)
- OSG Carbide End Mill, 6.00mm dia, 13.00mm Cut (HP434-2361)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (HP434-1251)
- OSG Carbide End Mill, 5/32in dia, 7/16in Cut L (442-1562)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (20683516)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill (209-014)
- Osg Carbide End Mills