Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 7/8 D, 1 1/2 Cut L
Mfr # 404-8750
Zoro # G5673534
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-8750
- Zoro # G5673534
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 7/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 7/8 in |
Overall Length | 4 in |
Shank Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Collet, ER32, 1/4in (4500563)
- EVOLUTION 1-1/8" Magnetic Drill Press (S28MAG)
- BON TOOL Bon 24-123 Screed, 3/4" X 4" X 12 Foot Reinforced H Aluminum (24-123)
- NOCO Accessory Kit, For GB20/40 (GBC013)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-062511)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End (414-312511)
- OSG Carbide End Mill, HP421, 1/4 D, 3/4 Cut L (HP421-2500)
- OSG Carbide End Mill, 402, 13/64 D, 5/8 Cut L (402-2031)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-343811)
- OSG Carbide End Mill, VG441, 7/16 D, 1 Cut L (VG441-4375)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/8"x5/8"x3"x6" (C61912)
- Osg High Performance Carbide End Mills