Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 7/16 D, 1 Cut L
Mfr # 404-4375
Zoro # G5669754
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-4375
- Zoro # G5669754
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 7/16" |
Dimension Type | Fractional Inch |
Shank Dia. | 7/16 in |
Overall Length | 2 3/4 in |
Milling Dia. | 7/16 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Phillips Screwdriver Set, 3 pcs (SD3VN)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-1/2D1/2)
- KESON Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft (MP301)
- URREA Amber Screwdriver Set of 6 Pieces Comb (9600B)
- OSG Carbide End Mill, 404, 7/16 D, 1 Cut L (404-437511)
- OSG Carbide End Mill, HP441, 7/8 D, 1 1/2 Cut L (HP441-8750)
- OSG Carbide End Mill, VG434, 3/4 D, 1 5/8 Cut L (VG434-7510)
- OSG Carbide End Mill, 402, 7.0mm D, 19mm Cut L (402-2756)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5011)
- OSG Carbide End Mill, 404, 11/32 D, 7/8 Cut L (404-3438)
- CLEVELAND 5-Flute Carbide High-Perf Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 5/8x5/8x3/4x3 (C60576)
- Osg End Mills