Shop All Carbide End Mills
Osg
Carbide End Mill, 404, 7.0mm D, 19mm Cut L
Mfr # 404-2756
Zoro # G7586074
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 7.00mm
- Overall Length 64.00 mm
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 404-2756
- Zoro # G7586074
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 7.00mm |
Overall Length | 64.00 mm |
Length of Cut | 19.00 mm |
Dimension Type | Metric |
Shank Dia. | 8.00 mm |
Milling Dia. | 7.00 mm |
Description
Square End Mill, 7.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 19.00 mm, Overall Length 64.00 mm, Shank Dia. 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA ANTIVIBRATION ELEMENT (537210310)
- SKIL 4-3/8", 40-Teeth Skil Flooring Saw Blade (75540)
- PROTO 1/2 in Drive, 3/8" 8 pt SAE Socket, 8 Points (J5412S)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200F-T500)
- OSG Carbide End Mill, 404, 8.0mm D, 21mm Cut L (404-3150)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20430800)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (HP441-3937)
- OSG Carbide End Mill, 3/8 in. dia., 1/2 in Cut (VG464-3750)
- OSG Carbide End Mill, 3/4 in. dia., 3/4 in Cut (20231400)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (36700611)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 4 FLT (SEM-046-04X)
- Osg Carbide End Mills