Shop All Carbide End Mills
Osg
Carbide End Mill, 404, 6.0mm D, 19mm Cut L
Mfr # 404-2362
Zoro # G7621476
original price:
$15.15
12% off
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 64.00 mm
- Milling Diameter 6.00mm
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 404-2362
- Zoro # G7621476
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 64.00 mm |
Milling Diameter | 6.00mm |
Length of Cut | 19.00 mm |
Dimension Type | Metric |
Shank Dia. | 6.00 mm |
Milling Dia. | 6.00 mm |
Description
Square End Mill, 6.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 19.00 mm, Overall Length 64.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN EXTRACTR SCRW STR 9/16"" (53607)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-NR4 WSM30)
- STABILA EXTENDABLE LVL 25-41"" (29441)
- URREA SAE Nutdriver, Set of 6Pieces (8200)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-0625)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-1968)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (HP441-3937)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (422-1250)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-1250)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (640-2513)
- HARVEY TOOL End Mill for Composites - Drill 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (908124)
- Osg End Mills