Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 5/8 D, 1 1/4 Cut L
Mfr # 404-6250
Zoro # G5731074
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 1/4 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-6250
- Zoro # G5731074
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 5/8" |
Dimension Type | Fractional Inch |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide (4LYA6)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x36in.L (EHS25036)
- STARRETT Thickness Gage, 0.011 In, 1/2 x 12 In (667-11)
- OSG Carbide End Mill, HP421, 1/4 D, 3/4 Cut L (HP421-2500)
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- OSG Carbide End Mill, 402, 9/32 D, 3/4 Cut L (402-281211)
- OSG Carbide End Mill, 404, 7/8 D, 1 1/2 Cut L (404-8750)
- OSG Carbide End Mill, 404, 15/32 D, 1 Cut L (404-4688)
- OSG Carbide End Mill, VG441, 7/16 D, 1 Cut L (VG441-4376)
- OSG Carbide End Mill, 402, 13/64 D, 5/8 Cut L (402-2031)
- Osg End Mills