Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 5/32 D, 9/16 Cut L
Mfr # 404-1562
Zoro # G5489635
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 9/16 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-1562
- Zoro # G5489635
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 9/16 in |
Milling Diameter | 5/32" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/16 in |
Milling Dia. | 5/32 in |
Overall Length | 2 in |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 9/16 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-622A)
- BIG HORN 1/2 Inch Router Collet Replaces Porter Cable 42950 (19694)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- J.W. WINCO GN256-38-M8-30-55-GR Conical Bumper Stainless - Gray - Threaded Stud (256-38-M8-30-55-GR)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- OSG Carbide End Mill, VG441, 3/8 D, 7/8 Cut L (VG441-3753)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5011)
- OSG Carbide End Mill, 404, 7/16 D, 1 Cut L (404-4375)
- OSG Carbide End Mill, 404, 1/2 D, 1 Cut L (404-500011)
- OSG Carbide End Mill, VG441, 3/16 D, 7/16 Cut L (VG441-1875)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-071-010)
- Osg End Mills