Shop All Carbide End Mills
Osg
Carbide End Mill, 404, 5/16 D, 13/16 Cut L
Mfr # 404-3125
Zoro # G7503675
original price:
$22.05
5% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/16"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-3125
- Zoro # G7503675
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/16" |
Overall Length | 2 1/2 in |
Length of Cut | 13/16 in |
Milling Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Shank Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 18mm AutoLock SnapOff Blade Utility Knife (42030)
- AIRSPADE Utility AirSpade 5000 Kit 105 cfm (ASU50105KT)
- WILTON 865M Mechanics Pro Vise, 612 Jaw Width, Round (28812)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 15/64 (44415)
- OSG Carbide End Mill, 3/8 in. dia., 1/2 in Cut (VG446-3752)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (640-2513)
- OSG Carbide End Mill, 5/16 in dia, 1 in Cut L (640-3124)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (20225100)
- OSG End Mill, Carbide, 1/4, 3 FL, SGL Sq End, CC (20421700)
- OSG End Mill, Carbide, 1/2, 2 FL, Corner Radius (20225200)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Flute Single End TICN Coated (5464107)
- Osg End Mills