Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 5.0mm D, 16mm Cut L
Mfr # 404-196811
Zoro # G5681943
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 16.00 mm
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-196811
- Zoro # G5681943
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 16.00 mm |
Milling Diameter | 5.00mm |
Dimension Type | Metric |
Shank Dia. | 5.00 mm |
Milling Dia. | 5.00 mm |
Overall Length | 51.00 mm |
Description
Square End Mill, 5.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 16.00 mm, Overall Length 51.00 mm, Shank Dia. 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Extension Bar 1/2" Dr, 125 mm L, 1 Pieces, Chrome (12858)
- DRILL AMERICA #40 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD40)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L623)
- KRAFT TOOL Double 1/2" V-Notch Steel Rake Head, 24 (GG596-01)
- OSG Carbide End Mill, 402, 15/32 D, 1 Cut L (402-4688)
- OSG Carbide End Mill, 404, 19/64 D, 5/16 Cut L (404-296911)
- OSG Carbide End Mill, 404, 1.0mm D, 3mm Cut L (404-039411)
- OSG Carbide End Mill, HP421, 1/4 D, 3/4 Cut L (HP421-2500)
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- OSG Carbide End Mill, 402, 3.0mm D, 39mm Cut L (402-1181)
- Osg End Mills