Shop All Carbide End Mills
Osg
Carbide End Mill, 404, 5.0mm D, 16mm Cut L
Mfr # 404-1968
Zoro # G7506186
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 5.00mm
- Overall Length 51.00 mm
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 404-1968
- Zoro # G7506186
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5.00mm |
Overall Length | 51.00 mm |
Length of Cut | 16.00 mm |
Milling Dia. | 5.00 mm |
Shank Dia. | 5.00 mm |
Dimension Type | Metric |
Description
Square End Mill, 5.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 16.00 mm, Overall Length 51.00 mm, Shank Dia. 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 5/8 in. (31/12-4158)
- PROTO Adjustable Wrench, Ergonomic, Satin Chrome (J708LA)
- CLEVELAND Car Length Reamer w/Straight Shank (C24003)
- OSG Carbide End Mill, 404, 11.0mm D, 25mm Cut L (404-4331)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-3750)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (400-5000)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-1875)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (20223500)
- OSG Carbide End Mill, 404, 1/2 D, 1 Cut L (404-5000)
- GWS TOOL GROUP 313678 End Mill (313678)
- Osg End Mills