Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 3/8 D, 1 Cut L
Mfr # 404-375011
Zoro # G5639943
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-375011
- Zoro # G5639943
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Sunex Tools SX246 Pistol Grip Needle Scaler, 1/4" NPT, 3000 BPM, 19 Needles (SX246)
- SQUIDS BY ERGODYNE Bottle Holder (3775L)
- TEKTON 1/2 Inch Drive x 18 mm Deep 12-Point Impact Socket (SID23318)
- EAGLE TAPTEK CUTTING TOOLS 7/8 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-056-I)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- OSG Carbide End Mill, 404, 12.0mm D, 25mm Cut L (404-472411)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3757)
- OSG Carbide End Mill, HP441, 1/16 D, 3/16 Cut L (HP441-0625)
- OSG Carbide End Mill, HP441, 1/2 D, 1 Cut L (HP441-5000)
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6252)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-075-250-015K)
- Osg End Mills