Shop All Carbide End Mills
Osg
Carbide End Mill, 404, 3/8 D, 1 Cut L
Mfr # 404-3750
Zoro # G7520983
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 404-3750
- Zoro # G7520983
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Milling Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m2x.45 HSS Metric Hand Tap (DWTSMT2X.45)
- MILWAUKEE TOOL 1/8 Collet (42-77-0400)
- MAYHEW SELECT Center Punch, 5 in. L, Steel, Shot Blast (74002)
- MILWAUKEE TOOL M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer with ONE-KEY (Tool Only) (2915-20)
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (20611116)
- OSG Carbide End Mill, 3/8 in. dia., 1/2 in Cut (VG446-3752)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (641-5002)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-1968)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (415-5001)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (20423400)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- Osg End Mills