Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 3/32 D, 5/16 Cut L
Mfr # 404-0938
Zoro # G9088466
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 5/16 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-0938
- Zoro # G9088466
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/16 in |
Milling Diameter | 3/32" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Milling Dia. | 3/32 in |
Overall Length | 1 1/2 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 24 Inch Bolt Cutter (3410)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 2, 1/2-13, 0.50, w/Patch (GP8C---R--V--21)
- CHICAGO PNEUMATIC Torque Wrench, 3/8 in., 15-75 ft.-lb. (CP8910)
- INGERSOLL-RAND Latch, Carrying Case (W7000-LATCH)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-125011)
- OSG Carbide End Mill, 404, 15/32 D, 1 Cut L (404-4688)
- OSG Carbide End Mill, 402, 2.0mm D, 7mm Cut L (402-078711)
- OSG Carbide End Mill, 402, 13/64 D, 5/8 Cut L (402-2031)
- OSG Carbide End Mill, VG441, 1/4 D, 3/4 Cut L (VG441-2501)
- OSG Carbide End Mill, 404, 7/8 D, 1 1/2 Cut L (404-8750)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-031-100-010)
- Osg High Performance Carbide End Mills