Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 27/64 D, 1 Cut L
Mfr # 404-421911
Zoro # G5677761
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 27/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-421911
- Zoro # G5677761
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 27/64" |
Dimension Type | Fractional Inch |
Milling Dia. | 27/64 in |
Overall Length | 2 3/4 in |
Shank Dia. | 7/16 in |
Description
Square End Mill, 27/64 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 15-Tool Wrench Organizer Rails (Forward) (ORG25215)
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 (53209)
- WESTWARD Square Hand File, 6 In, 43/44 TPI (12F797)
- KRAFT TOOL Magnesium Go Devil, 22" x 10 (PL268)
- OSG Carbide End Mill, HP441, 6.0mm D, 19mm Cut (HP441-2362)
- OSG Carbide End Mill, 404, 9/32 D, 3/4 Cut L (404-2812)
- OSG Carbide End Mill, 402, 2.0mm D, 7mm Cut L (402-078711)
- OSG Carbide End Mill, VG434, 3/4 D, 1 1/2 Cut L (VG434-7500)
- OSG Carbide End Mill, 404, 1/32 D, 1/8 Cut L (404-031211)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-300-005K)
- Osg End Mills