Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 23/64 D, 7/8 Cut L
Mfr # 404-3594
Zoro # G5641124
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 7/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 23/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 404-3594
- Zoro # G5641124
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/8 in |
Milling Diameter | 23/64" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Milling Dia. | 23/64 in |
Description
Square End Mill, 23/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Flexible Spring Claw, 23-1/2 in. L, 10 lb. (NO. 16)
- PROTO 3/8 in Drive Impact Socket 1/4 in Size, Standard Socket, black oxide (J7208H)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- DURSTON MANUFACTURING 12 Blue Magrail Low Profile No Studs (MR12B)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5011)
- OSG Carbide End Mill, VG441, 1 D, 3 Cut L (VG441-1003)
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- OSG End Mill, Stub, Carbide, 7/32, 4 FL, Sq End (414-2188)
- OSG Carbide End Mill, VG441, 3/8 D, 7/8 Cut L (VG441-3753)
- OSG Carbide End Mill, VG434, 3/8 D, 7/8 Cut L (VG434-3753)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- Osg End Mills