Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 21/64 D, 7/8 Cut L
Mfr # 404-328111
Zoro # G5829896
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 7/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-328111
- Zoro # G5829896
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/8 in |
Milling Diameter | 21/64" |
Dimension Type | Fractional Inch |
Milling Dia. | 21/64 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 21/64 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TOOLS 101 Piece Mechanics Tool Kit (DT0006)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 4-1/2" x 2" (HML.4-1/2)
- DIGI-PAS WATERPROOF IP67 Digital Torpedo Level and Protractor, Magnet, LED Display, 005 deg, 9 inch (2-00285-99)
- DRILL AMERICA 5-40 HSS Machine and Fraction Hand Tap Set (DWT54191)
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- OSG Carbide End Mill, 402, 7.0mm D, 19mm Cut L (402-2756)
- OSG Carbide End Mill, HP421, 1/16 D, 3/16 Cut L (HP421-0625)
- OSG Carbide End Mill, 404, 5/8 D, 1 1/4 Cut L (404-6250)
- OSG Carbide End Mill, HP400, 1/2 D, 1 1/4 Cut L (HP400-5000)
- OSG Carbide End Mill, VG441, 1 D, 3 Cut L (VG441-1003)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Stub, 3/4 (38382)
- Osg End Mills