Shop All Carbide End Mills
Osg
Carbide End Mill, 404, 2.0mm D, 7mm Cut L
Mfr # 404-0787
Zoro # G8564342
original price:
$11.49
10% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 2.00mm
- Overall Length 39.00 mm
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 404-0787
- Zoro # G8564342
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 2.00mm |
Overall Length | 39.00 mm |
Length of Cut | 7.00 mm |
Shank Dia. | 3.00 mm |
Milling Dia. | 2.00 mm |
Dimension Type | Metric |
Description
Square End Mill, 2.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 7.00 mm, Overall Length 39.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, Milling Dia.: 1" (BRCF345)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X15)
- DRILL AMERICA 3/4" Straight Shank #2 Jacobs Taper Chuck Arbor (DEWA4202)
- DRILL AMERICA .2850 HSS Straight Shank Chucking Reamer (DWRR.2850)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (500-3125)
- OSG Carbide End Mill, 12mm dia., 18.00mm Cut (HP433-4721)
- OSG Carbide End Mill, 7/64in dia., 3/8in Cut L (36700411)
- OSG Carbide End Mill, 3/8in dia, 1-1/2in Cut L (20614516)
- OSG Carbide End Mill, 3/8 in. dia., 7/8 in Cut (502-3750)
- OSG Carbide End Mill, 5/16in dia., 1/2in Cut L (423-3125)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Ball Nose Long ALTIN Coated (5436904)
- Osg Carbide End Mills