Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 19/64 D, 5/16 Cut L
Mfr # 404-296911
Zoro # G5501657
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 13/16 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 19/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-296911
- Zoro # G5501657
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 13/16 in |
Milling Diameter | 19/64" |
Dimension Type | Fractional Inch |
Shank Dia. | 5/16 in |
Milling Dia. | 19/64 in |
Overall Length | 2 1/2 in |
Description
Square End Mill, 19/64 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.63"L, GP Phenolic (1913BE)
- GUARDAIR Pistol Grip Air Gun (80)
- OTC Threaded Adapter, Spread 5/8-11(Ex.) In (8010)
- PROTO 1 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (J5752)
- OSG Carbide End Mill, 402, 2.0mm D, 7mm Cut L (402-078711)
- OSG Carbide End Mill, VG541, 3/16 D, 5/8 Cut L (VG541-1874)
- OSG End Mill, Carbide, 3/4, 2 FL, Corner Radius (20226000)
- OSG Carbide End Mill, VG441, 3/4 D, 4 Cut L (VG441-7511)
- OSG Carbide End Mill, 404, 5/64 D, 1/4 Cut L (404-0781)
- OSG Carbide End Mill, 404, 3/4 D, 1 1/2 Cut L (404-7500)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- Osg High Performance Carbide End Mills