Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 18.0mm D, 35mm Cut L
Mfr # 404-708711
Zoro # G5689415
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 35.00 mm
- End Mill Cutting Type Center Cutting
- Milling Diameter 18.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-708711
- Zoro # G5689415
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 35.00 mm |
Milling Diameter | 18.00mm |
Dimension Type | Metric |
Shank Dia. | 18.00 mm |
Overall Length | 102.00 mm |
Milling Dia. | 18.00 mm |
Description
Square End Mill, 18.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 35.00 mm, Overall Length 102.00 mm, Shank Dia. 18.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCONE DC50 Mag Drill Machine (DC50)
- HUOT Fasade Outside Corner Trim Smoked Pewter PK5 (14727)
- MILWAUKEE TOOL Shearing Dies (49-16-1513)
- DEWALT FLEXVOLT Corded Power Supply, 120VAC (DCA120)
- OSG Carbide End Mill, HP441, 3/32 D, 5/16 Cut L (HP441-0938)
- OSG End Mill, Stub, Carbide, 7/32, 4 FL, Sq End (414-2188)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End (484-312511)
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6257)
- OSG Carbide End Mill, 404, 1.0mm D, 3mm Cut L (404-039411)
- OSG Carbide End Mill, VG441, 1/4 D, 3/4 Cut L (VG441-2501)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-312511)
- Osg High Performance Carbide End Mills