Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 1/8 D, 1/2 Cut L
Mfr # 404-125011
Zoro # G9089936
original price:
$13.95
4% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-125011
- Zoro # G9089936
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2 in |
Milling Diameter | 1/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco DIN319-PL Phenolic Ball Knobs Tapped 12mm Diameter mm Length M4x.7 (4NB34/C)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913UMS)
- EPSON Continuous Label Roll , Thermal Transfr (B236VSLPX)
- IGAGING 22 Piece Indicator Contacts Set - 36-022 (36-022)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-062511)
- OSG Carbide End Mill, 404, 1.0mm D, 3mm Cut L (404-039411)
- OSG Carbide End Mill, 404, 9/32 D, 3/4 Cut L (404-2812)
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6257)
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7504)
- CLEVELAND 4-Flute Carbide CrnRad Single End GP EndMil Cleveland CEM-SE-4-TA TiAlN 5/16x5/16x13/16x2-1/2x0.02CR (C81862)
- Osg High Performance Carbide End Mills