Shop All Carbide End Mills
Osg
Carbide End Mill, 404, 1/8 D, 1/2 Cut L
Mfr # 404-1250
Zoro # G7465997
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-1250
- Zoro # G7465997
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Milling Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330061)
- BOSCH Oscillating Tool, 18V DC, Cordless, 2.8 Degrees Oscillation Angle, 18V Max Series (GOP18V-28N)
- BOSCH Spade Bit, 13/16 In (DSB1010)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (4LXH3)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-0625)
- OSG Carbide End Mill, 1/2in dia, 1-1/2in Cut L (26500716)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (415-5000)
- OSG Carbide End Mill, 8.00mm dia, 19.00mm Cut (HP432-3151)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (464-187511)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (641-2502)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARC-500-3-030)
- Osg End Mills