Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 16.0mm D, 32mm Cut L
Mfr # 404-6299
Zoro # G5556616
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 32.00 mm
- End Mill Cutting Type Center Cutting
- Milling Diameter 16.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 404-6299
- Zoro # G5556616
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 32.00 mm |
Milling Diameter | 16.00mm |
Dimension Type | Metric |
Shank Dia. | 16.00 mm |
Overall Length | 89.00 mm |
Milling Dia. | 16.00 mm |
Description
Square End Mill, 16.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 32.00 mm, Overall Length 89.00 mm, Shank Dia. 16.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter, 109 Internal Tube (109)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1124900)
- WRIGHT TOOL Attachment 1/4" Drive Universal (2475)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- OSG Carbide End Mill, 404, 18.0mm D, 35mm Cut L (404-708711)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L (404-328111)
- OSG Carbide End Mill, 402, 15/32 D, 1 Cut L (402-4688)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5004)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-187511)
- OSG End Mill, Square, 1/2in Dia., 3in OAL, 3FL (20414900)
- Osg High Performance Carbide End Mills