Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 1.5mm D, 5mm Cut L
Mfr # 404-059111
Zoro # G9686835
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 5.00 mm
- End Mill Cutting Type Center Cutting
- Milling Diameter 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 404-059111
- Zoro # G9686835
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5.00 mm |
Milling Diameter | 1.50mm |
Dimension Type | Metric |
Shank Dia. | 3.00 mm |
Milling Dia. | 1.50 mm |
Overall Length | 39.00 mm |
Description
Square End Mill, 1.50 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 5.00 mm, Overall Length 39.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Magnetic Hex Drivers, 1/4-Inch, 3-Pack (86600)
- MARTOR Safety Knife, Retractable Blade, 6 in L (610001.02)
- BESSEY 8 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.008+2K)
- PROTO 3/4 in Drive, 1-1/8" Torx(R) SAE Socket, 12 Points (J5536)
- OSG Carbide End Mill, 404, 19/64 D, 5/16 Cut L (404-296911)
- OSG End Mill, Carbide, TiAlN, 3/64, 4 FL, Sq End (424-046911)
- OSG Carbide End Mill, VG441, 1/4 D, 1 1/4 Cut L (VG441-2502)
- OSG Carbide End Mill, 2015, 3/8 D, 1/2 Cut L (20150311)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End (414-312511)
- OSG Carbide End Mill, 402, 9/32 D, 3/4 Cut L (402-281211)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-550-010K)
- Osg High Performance Carbide End Mills