Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 15/32 D, 1 Cut L
Mfr # 404-4688
Zoro # G5775034
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-4688
- Zoro # G5775034
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 15/32" |
Dimension Type | Fractional Inch |
Milling Dia. | 15/32 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Description
Square End Mill, 15/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 15 mm Size of mount 9x12 mm (58221015)
- WARWOOD TOOL 8 lb Cross Pein Sledge, 34 Fiberglass Handle (13265)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1111800401)
- WERA Kompakt 25 W/ Pouch 7 Pc Bit Set (WER05051024001)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- OSG Carbide End Mill, 404, 5/8 D, 1 1/4 Cut L (404-6250)
- OSG Carbide End Mill, VG441, 3/4 D, 1 1/2 Cut L (VG441-7501)
- OSG Carbide End Mill, VG441, 1/4 D, 3/4 Cut L (VG441-2501)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5004)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End (414-312511)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825004)
- Osg End Mills