Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 14.0mm D, 30mm Cut L
Mfr # 404-551211
Zoro # G5823666
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 30.00 mm
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 404-551211
- Zoro # G5823666
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 30.00 mm |
Milling Diameter | 14.00mm |
Dimension Type | Metric |
Milling Dia. | 14.00 mm |
Shank Dia. | 14.00 mm |
Overall Length | 89.00 mm |
Description
Square End Mill, 14.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 30.00 mm, Overall Length 89.00 mm, Shank Dia. 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Blade for Screwdriver, .025"/0.6mm (PT02449AA)
- DRILL AMERICA 15/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F15/32)
- CHANNELLOCK PLIER 7"" END CUT CHANNEL (357)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- OSG Carbide End Mill, 402, 17/64 D, 3/4 Cut L (402-2656)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7510)
- OSG Carbide End Mill, HP441, 1/16 D, 3/16 Cut L (HP441-0625)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5011)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-125011)
- OSG Carbide End Mill, HP400, 3/8 D, 1 Cut L (HP400-3750)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F4TIALN (CEM18F4TIALN)
- Osg End Mills