Shop All Carbide End Mills
Osg
Carbide End Mill, 404, 1/4 D, 3/4 Cut L
Mfr # 404-250011
Zoro # G7564295
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-250011
- Zoro # G7564295
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, M20-2.5, D7 Limit, PK3 (5TWC1)
- REMCO Mixing Scraper with Hole, 40L, Red (67744)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Polish, 1/4-1 in., 15 Pc (86255)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41220)
- OSG End Mill, Carbide, 1/4, 3 FL, SGL Sq End, CC (20421700)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (20223500)
- OSG Carbide End Mill, 3/4 in. dia, 1 in. Cut L (VG446-7501)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20240800)
- OSG Carbide End Mill, 1/2in dia, 1-1/2in Cut L (26500716)
- OSG Carbide End Mill, 404, 1/2 D, 1 Cut L (404-5000)
- MICRO 100 Carb End Mill, 7/64 In, 2FL, CC, Uncoated (GEM-109-2)
- Osg Carbide End Mills