Shop All Carbide End Mills
Osg
Carbide End Mill, 404, 1/4 D, 3/4 Cut L
Mfr # 404-2500
Zoro # G7479324
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 404-2500
- Zoro # G7479324
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set Metric 10 Pieces 10 to 19 mm , Black Phosphate (33351)
- MITUTOYO Parts 167-912 5 pcs. (167-912)
- INGERSOLL-RAND Needle Set, 0.118" Shank, Overall 5" L (NS11-B22-19)
- DEWALT 2 IN. (50mm) BRUSHLESS VARIABLE SPEED PADDLE SWITCH DIE GRINDER WITH NO LOCK-ON (DWE4997NVS)
- OSG Carbide End Mill, 5/8 in. dia., 5/8 in Cut (415-6251)
- OSG Carbide End Mill, 404, 7.0mm D, 19mm Cut L (404-2756)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC (20220100)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (502-5000)
- OSG Carbide End Mill, HP441, 8.0mm D, 21mm Cut (HP441-3150)
- OSG Carbide End Mill, 1 in. dia., 1 in. Cut L (20242000)
- MICRO 100 Carbide End Mill, 0.019, Cut 0.028, 2 FLT (SME-019-2)
- Osg End Mills