Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 1/32 D, 1/8 Cut L
Mfr # 404-031211
Zoro # G5805527
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-031211
- Zoro # G5805527
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/8 in |
Milling Diameter | 1/32" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/32 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Description
Square End Mill, 1/32 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM JT6 R8 Drill Chuck Arbor (326936)
- CS UNITEC Pro Surface Finisher/Linear Grinder (PTX ECO SMART)
- TEKTON 1/2 Inch Drive x T70 Torx Impact Bit Socket (SIB24270)
- BOSCH Foam Insert for L-BOXX, 15-3/4"L x 12-1/2"W x 2"H (FOAM-101)
- OSG Carbide End Mill, 2015, 3/8 D, 1/2 Cut L (20150311)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-312511)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3756)
- OSG Carbide End Mill, 7040, 5/64 D, 1/4 Cut L (70400416)
- OSG Carbide End Mill, HP400, 4.0mm D, 14mm Cut (HP400-1575)
- OSG Carbide End Mill, 404, 7/16 D, 1 Cut L (404-4375)
- OSG Carbide End Mill, 404, 2.5mm D, 8mm Cut L (404-0984)
- Osg High Performance Carbide End Mills