Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 12.0mm D, 25mm Cut L
Mfr # 404-472411
Zoro # G5516682
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 25.00 mm
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-472411
- Zoro # G5516682
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 25.00 mm |
Milling Diameter | 12.00mm |
Dimension Type | Metric |
Overall Length | 76.00 mm |
Milling Dia. | 12.00 mm |
Shank Dia. | 12.00 mm |
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 25.00 mm, Overall Length 76.00 mm, Shank Dia. 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Carbide Tipped Blade for Crosscutting, 1 (LU2C1201)
- WESTWARD Needle Point, 3 In, 90 bender (830-2002-1)
- MILWAUKEE TOOL P/M Sleeve Bearing (42-40-0580)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 12145 (12145)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-375011)
- OSG Carbide End Mill, VG441, 1/4 D, 1 1/4 Cut L (VG441-2502)
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L (404-328111)
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- OSG Carbide End Mill, HP441, 3/64 D, 9/64 Cut L (HP441-0469)
- OSG Carbide End Mill, 402, 7.0mm D, 19mm Cut L (402-2756)
- OSG Carbide End Mill, 402, 8.0mm D, 21mm Cut L (402-3150)
- Osg End Mills