Shop All Carbide End Mills
Osg
Carbide End Mill, 404, 12.0mm D, 25mm Cut L
Mfr # 404-4724
Zoro # G7503763
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 12.00mm
- Overall Length 76.00 mm
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 404-4724
- Zoro # G7503763
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 12.00mm |
Overall Length | 76.00 mm |
Length of Cut | 25.00 mm |
Dimension Type | Metric |
Shank Dia. | 12.00 mm |
Milling Dia. | 12.00 mm |
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 25.00 mm, Overall Length 76.00 mm, Shank Dia. 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Knife Utility, 6 1/2 in L (UTC-1)
- MITUTOYO Indicating Mic, 2" (510-132)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 13mm (89496)
- LENOX Band Saw Blade, 16 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (98095D2B165005)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (502-5000)
- OSG End Mill, Carbide, 3/16, 3 FL, SGL Sq End, CC (20420900)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-3125)
- OSG Carbide End Mill, 404, 11.0mm D, 25mm Cut L (404-4331)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-2500)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-1968)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single (203-001153)
- Osg End Mills