Shop All Carbide End Mills
Osg
Carbide End Mill, 404, 1/16 D, 3/16 Cut L
Mfr # 404-0625
Zoro # G9052434
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/16"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 404-0625
- Zoro # G9052434
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/16" |
Overall Length | 1 1/2 in |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 15 lb. Pull (641794)
- WALTER SURFACE TECHNOLOGIES 3/16" 135 Deg. Jobber Length Drill Bit (01A512)
- EAZYPOWER Slotted Power Bit, 4-5, 3-1/2" (80056)
- INGERSOLL-RAND Ingersoll Rand 125 Standard Duty Air Needle Scaler (125)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-1250)
- OSG Carbide End Mill, 404, 1/2 D, 1 Cut L (404-5000)
- OSG Carbide End Mill, 3/32in dia., 3/8in Cut L (500-0938)
- OSG Carbide End Mill, 5/16in dia., 1/2in Cut L (423-3125)
- OSG Carbide End Mill, 404, 8.0mm D, 21mm Cut L (404-3150)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (HP434-1872)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-1875)
- Osg Carbide End Mills