Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 1.0mm D, 3mm Cut L
Mfr # 404-039411
Zoro # G5587407
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 3.00 mm
- End Mill Cutting Type Center Cutting
- Milling Diameter 1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-039411
- Zoro # G5587407
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3.00 mm |
Milling Diameter | 1.00mm |
Dimension Type | Metric |
Shank Dia. | 3.00 mm |
Overall Length | 39.00 mm |
Milling Dia. | 1.00 mm |
Description
Square End Mill, 1.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3.00 mm, Overall Length 39.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 6 In, Rubber, PK2 (R6)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32" (7634)
- PELICAN Black Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- PROTO 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (J848A)
- OSG Carbide End Mill, 2015, 5/8 D, 1 1/4 Cut L (20151211)
- OSG Carbide End Mill, 404, 2.5mm D, 8mm Cut L (404-0984)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-187511)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-125011)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5011)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-550-005K)
- Osg High Performance Carbide End Mills