Shop All Ball End Mills
Osg
Carbide End Mill, 402BN, 9.0mm D, 22mm Cut
Mfr # 402-3543-BN
Zoro # G5514932
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 9.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 402-3543-BN
- Zoro # G5514932
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 9.00mm |
Length of Cut | 22 mm |
Shank Dia. | 10 mm |
Milling Dia. | 9 mm |
Overall Length | 70 mm |
Description
Ball End Mill, 9 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075907/8)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- HOPKINS Air Seat Blow Gun W/12Ft Hose (63050)
- DRILL AMERICA 9/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X9/32)
- OSG Ball End Mill, 4" L, 1/2" Shank dia. (464-5000-BN08)
- OSG Carbide End Mill, 402BN, 1/16 D, 3/16 Cut L (402-0625-BN11)
- OSG Long Neck Ball Nose End Mill R0.25 X 0.5mm 2FL AE-LNBD-H (3056148)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625-BN)
- OSG End Mill, Carbide, TiAlN, 1/32, 4 FL, Ball (404-0312-BN11)
- OSG Carbide End Mill, 9.0mm D, 22mm Cut (HP441-3543-BN)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-450)
- Osg Ball End Mills