Shop All Ball End Mills
Osg
Carbide End Mill, 402BN, 29/64 D, 1 Cut L
Mfr # 402-4531-BN11
Zoro # G5648982
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 29/64"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-4531-BN11
- Zoro # G5648982
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 29/64" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 29/64 in |
Overall Length | 3 in |
Description
Ball End Mill, 29/64 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" HSS Jobber Length Drill Bit Blank (DWDBL3/16)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/16" (80840)
- DRILL AMERICA 1/4"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/4)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #43 (44113)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Ball (404-3125-BN11)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Ball End (404-2500-BN11)
- OSG End Mill, Carbide, TiAlN, 5/32, 4 FL, Ball (404-1562-BN11)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (VG441-2500-BN)
- OSG Ball End Mill, 2" L, 3/16" Shank dia. (414-1562-BN08)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (414-1562-BN)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-7)
- Osg Ball End Mills