Shop All Ball End Mills
Osg
Carbide End Mill, 402BN, 1/8 D, 1/2 Cut L
Mfr # 402-1250-BN11
Zoro # G5814645
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 402-1250-BN11
- Zoro # G5814645
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS+ CORE 2-9/16"X2" (48-20-5230)
- OEMTOOLS Dent Puller Set (25922)
- OSG Spiral Flute Tap, Bottoming, 3 (1755601)
- OSG Die Item, 3/8"-24 Die Thread, 1-1/2" W (2706900)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (422-1250-BN)
- OSG End Mill, Carbide, 3/8, 4 FL, SGL Ball End (404-3750-BN)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (412-1250-BN)
- OSG Ball End Mill, 4" L, 3/8" Shank dia. (484-3750-BN11)
- OSG Carbide End Mill, 404BN, 7/64 D, 3/8 Cut L (404-1094-BN11)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0470" (3/64) (74347-C3)
- Osg Ball End Mills