Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 402, 9/32 D, 3/4 Cut L
Mfr # 402-281211
Zoro # G5510312
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 0.2813"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-281211
- Zoro # G5510312
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 0.2813" |
Dimension Type | Fractional Inch |
Corner Radius | 2 1/2 in |
Shank Dia. | 5/16 in |
Milling Dia. | 9/32 in |
Overall Length | 2 1/2 in |
Description
Square End Mill, 9/32 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5018MH)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 10mm Bit Std Length, Chrome Socket (D013010)
- CRAFTSMAN Sockets, 3/8" Drive 19mm 6 Point Shallow (CMMT43549)
- OSG Carbide End Mill, 402, 19/64 D, 13/16 Cut L (402-2969)
- OSG Carbide End Mill, HP441, 1/8 D, 1/2 Cut L (HP441-1250)
- OSG End Mill, Carbide, 3/4, 2 FL, Corner Radius (20226000)
- OSG Carbide End Mill, HP421, 5/64 D, 1/4 Cut L (HP421-0781)
- OSG Carbide End Mill, HP441, 3/32 D, 5/16 Cut L (HP441-0938)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-312511)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- Osg End Mills