Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 402, 8.0mm D, 21mm Cut L
Mfr # 402-3150
Zoro # G5735177
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 21.00 mm
- End Mill Cutting Type Center Cutting
- Milling Diameter 8.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-3150
- Zoro # G5735177
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 21.00 mm |
Milling Diameter | 8.00mm |
Dimension Type | Metric |
Milling Dia. | 8.00 mm |
Overall Length | 64.00 mm |
Shank Dia. | 8.00 mm |
Description
Square End Mill, 8.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 21.00 mm, Overall Length 64.00 mm, Shank Dia. 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412M)
- CHANNELLOCK Metric 12-Point Combination Wrench Set 10-Piece (309443)
- COBRA TOOLS DRUM AUGER 1/4 X 15 FT (84150)
- MILWAUKEE TOOL Spline Bit 4-Cutter 5/8" x 10" (48-20-4300)
- OSG Carbide End Mill, VG434, 3/4 D, 1 1/2 Cut L (VG434-7500)
- OSG Carbide End Mill, VG434, 3/8 D, 7/8 Cut L (VG434-3753)
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- OSG Carbide End Mill, 402, 19/64 D, 13/16 Cut L (402-2969)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3756)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- OSG Carbide End Mill, VG441, 1/2 D, 1 Cut L (VG441-5008)
- Osg End Mills