Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 402, 7.0mm D, 19mm Cut L
Mfr # 402-2756
Zoro # G5736166
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 19.00 mm
- End Mill Cutting Type Center Cutting
- Milling Diameter 7.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 402-2756
- Zoro # G5736166
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 19.00 mm |
Milling Diameter | 7.00mm |
Dimension Type | Metric |
Shank Dia. | 8.00 mm |
Milling Dia. | 7.00 mm |
Overall Length | 64.00 mm |
Description
Square End Mill, 7.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 19.00 mm, Overall Length 64.00 mm, Shank Dia. 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-11/16" (DWCF314)
- ICS Clutch Spring (543928)
- HOLEX Adjustable Wrench, Overall Length: 300mm (814001 300)
- EXCEL BLADES Craftsman Set Craft Knife Bulk Hobby Utility Knife Set, Wooden Box 6pk (44283)
- OSG Carbide End Mill, 404, 7/16 D, 1 Cut L (404-437511)
- OSG Carbide End Mill, HP400, 1/2 D, 1 1/4 Cut L (HP400-5000)
- OSG Carbide End Mill, 404, 5/8 D, 1 1/4 Cut L (404-6250)
- OSG End Mill, Carbide, TiAlN, 3/64, 4 FL, Sq End (424-046911)
- OSG Carbide End Mill, 404, 2.5mm D, 8mm Cut L (404-0984)
- OSG Carbide End Mill, 404, 9/32 D, 3/4 Cut L (404-2812)
- OSG Carbide End Mill, HP421, 1/4 D, 3/4 Cut L (HP421-2500)
- Osg High Performance Carbide End Mills