Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 402, 6.0mm D, 19mm Cut L
Mfr # 402-236211
Zoro # G5550027
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish TiAlN
- Length of Cut 19.00 mm
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-236211
- Zoro # G5550027
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 19.00 mm |
Milling Diameter | 6.00mm |
Dimension Type | Metric |
Milling Dia. | 6.00 mm |
Overall Length | 64.00 mm |
Shank Dia. | 6.00 mm |
Description
Square End Mill, 6.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 19.00 mm, Overall Length 64.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Driver, Grd Rod-1 W/Valve (HRD-1)
- SURTEK Forged steel chisel 3/4x8" (117130)
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set SAE 26 Pieces 5/32 in to 9/16 in , Chrome (48-22-9404)
- FREUD Mortising Bit, 11/32" dia. (16-107)
- OSG End Mill, Stub, Carbide, 7/32, 4 FL, Sq End (414-2188)
- OSG Carbide End Mill, HP400, 1/2 D, 1 1/4 Cut L (HP400-5000)
- OSG Carbide End Mill, 404, 1/32 D, 1/8 Cut L (404-031211)
- OSG Carbide End Mill, 404, 5/64 D, 1/4 Cut L (404-0781)
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-187511)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- Osg High Performance Carbide End Mills