Shop All Carbide End Mills
Osg
Carbide End Mill, 402, 6.0mm D, 19mm Cut L
Mfr # 402-2362
Zoro # G7533994
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 64.00 mm
- Milling Diameter 6.00mm
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-2362
- Zoro # G7533994
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 64.00 mm |
Milling Diameter | 6.00mm |
Length of Cut | 19.00 mm |
Milling Dia. | 6.00 mm |
Dimension Type | Metric |
Shank Dia. | 6.00 mm |
Description
Square End Mill, 6.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 19.00 mm, Overall Length 64.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Drill, Size 1/4, TiAlN (470-102500B)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J6 Mount Size, Steel (70110)
- PAN AMERICAN Bit, Insert, Phillips 446-2X, 1/4 (28-102X)
- CUSTOM LEATHERCRAFT BELT TOOL/NAIL 3PKT LTHR (IPK489X)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-3750)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (640-1883)
- OSG Carbide End Mill, 3.00mm dia, 8.00mm Cut L (HP434-1181)
- OSG Carbide End Mill, 3/4 in. dia, 1 in. Cut L (VG446-7501)
- OSG Carbide End Mill, 8.00mm dia, 19.00mm Cut (HP432-3151)
- OSG Carbide End Mill, 3/8 in. dia., 1/2 in Cut (VG446-3752)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- Osg End Mills