Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 402, 3.0mm D, 39mm Cut L
Mfr # 402-1181
Zoro # G9088414
product price: $9.69
/ea
$9.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 10.00 mm
- End Mill Cutting Type Center Cutting
- Milling Diameter 3.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-1181
- Zoro # G9088414
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 10.00 mm |
Milling Diameter | 3.00mm |
Dimension Type | Metric |
Shank Dia. | 3.00 mm |
Overall Length | 39.00 mm |
Milling Dia. | 3.00 mm |
Description
Square End Mill, 3.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 10.00 mm, Overall Length 39.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Detent Pin 3/8 x 7 MCS ZC (DTP-0375-7000)
- BAHCO 9in. Torpedo Level, 3 vials: plumb, horizontal and 45 degree (426TOR9)
- INSIZE Vernier Caliper (1205-1502S)
- DRILLCO 4-40, CARBON TAPER TAPS - 2000C (20C004CT)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3756)
- OSG Carbide End Mill, VG441, 1/4 D, 3/4 Cut L (VG441-2501)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- OSG Carbide End Mill, 404, 2.5mm D, 8mm Cut L (404-0984)
- OSG Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L (404-5625)
- OSG Carbide End Mill, 404, 3/32 D, 5/16 Cut L (404-0938)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/8"x3/16"x7/16"x2" (C60272)
- Osg High Performance Carbide End Mills