Shop All Carbide End Mills
Osg
Carbide End Mill, 402, 2.5mm D, 8mm Cut L
Mfr # 402-0984
Zoro # G1966977
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 39.00 mm
- Milling Diameter 2.50mm
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 402-0984
- Zoro # G1966977
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 39.00 mm |
Milling Diameter | 2.50mm |
Length of Cut | 8.00 mm |
Dimension Type | Metric |
Shank Dia. | 3.00 mm |
Milling Dia. | 2.50 mm |
Description
Square End Mill, 2.50 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 8.00 mm, Overall Length 39.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X20)
- TEKTON 3/8 Inch Drive x 15/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15224)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 9mm (80002)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L606)
- OSG Carbide End Mill, 402, 1.5mm D, 5mm Cut L (402-0591)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (502-5000)
- OSG Carbide End Mill, 404, 9.0mm D, 22mm Cut L (404-3543)
- OSG Carbide End Mill, 3/8in dia, 1-1/8in Cut L (20612516)
- OSG Carbide End Mill, 7/64in dia., 3/8in Cut L (36700411)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412600)
- GWS TOOL GROUP 101062 End Mill (101062)
- Osg Carbide End Mills