Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 402, 2.0mm D, 7mm Cut L
Mfr # 402-078711
Zoro # G5671626
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 7.00 mm
- End Mill Cutting Type Center Cutting
- Milling Diameter 2.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-078711
- Zoro # G5671626
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7.00 mm |
Milling Diameter | 2.00mm |
Dimension Type | Metric |
Shank Dia. | 3.00 mm |
Overall Length | 39.00 mm |
Milling Dia. | 2.00 mm |
Description
Square End Mill, 2.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 7.00 mm, Overall Length 39.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 2-3/16" (7535)
- CLE-LINE #34 Cobalt 135 Deg. Jobber Length Drill Bit (C23400)
- PICA Dry Longlife Automatic Pencil and Special Summer refill Leads, 3 graphite 2B, 3 red, 2 white Bundle (30407)
- DRILL AMERICA #61 Cobalt Jobber Length Drill Bit (DWDCO61)
- OSG Carbide End Mill, 12.0mm D, 25mm Cut (HP441-4724)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End (414-312511)
- OSG Carbide End Mill, 402, 9.0mm D, 22mm Cut L (402-354311)
- OSG Carbide End Mill, 2015, 5/8 D, 1 1/4 Cut L (20151211)
- OSG End Mill, Carbide, TiAlN, 3/64, 4 FL, Sq End (424-046911)
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F3TIALN (CEM18F3TIALN)
- Osg End Mills