Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 402, 19/64 D, 13/16 Cut L
Mfr # 402-2969
Zoro # G5737286
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 13/16 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 19/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-2969
- Zoro # G5737286
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 13/16 in |
Milling Diameter | 19/64" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Corner Radius | 2 1/2 in |
Shank Dia. | 5/16 in |
Milling Dia. | 19/64 in |
Description
Square End Mill, 19/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Micrometer, Swiss Style, 0-1"/.0001" (522292010)
- SUPERIOR TILE CUTTER AND TOOLS Tool Kit, Tile, Plastic (ST100)
- IRWIN Adj. Wrench, 12", 1-1/2" Cap., Chrome (2078612)
- GRAY TOOLS 24" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (73324)
- OSG Carbide End Mill, HP441, 6.0mm D, 19mm Cut (HP441-2362)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End (414-312511)
- OSG End Mill, Carbide, TiAlN, 3/64, 4 FL, Sq End (424-046911)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3757)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- OSG Carbide End Mill, VG441, 3/8 D, 7/8 Cut L (VG441-3753)
- OSG Carbide End Mill, 404, 16.0mm D, 32mm Cut L (404-6299)
- Osg End Mills