Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 402, 16.0mm D, 32mm Cut L
Mfr # 402-6299
Zoro # G5622023
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 32.00 mm
- End Mill Cutting Type Center Cutting
- Milling Diameter 16.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-6299
- Zoro # G5622023
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 32.00 mm |
Milling Diameter | 16.00mm |
Dimension Type | Metric |
Overall Length | 89.00 mm |
Shank Dia. | 16.00 mm |
Milling Dia. | 16.00 mm |
Description
Square End Mill, 16.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 32.00 mm, Overall Length 89.00 mm, Shank Dia. 16.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/32)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05134940001)
- UNGER ErgoTec Premium Stainless Steel Blades 6 Inch, 25PK (ENB15)
- DYNAMIC 1/4" Drive Metric Magnetic, 26 Socket Organizer (D029001)
- OSG Carbide End Mill, VG434, 3/4 D, 1 1/2 Cut L (VG434-7500)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-196811)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- OSG Carbide End Mill, VG441, 1/4 D, 1 1/4 Cut L (VG441-2502)
- OSG Carbide End Mill, 2015, 5/8 D, 1 1/4 Cut L (20151211)
- OSG Carbide End Mill, 404, 9/32 D, 3/4 Cut L (404-2812)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 (17831212A)
- Osg End Mills