Shop All Carbide End Mills
Osg
Carbide End Mill, 402, 1.5mm D, 5mm Cut L
Mfr # 402-0591
Zoro # G1966986
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 39.00 mm
- Milling Diameter 1.50mm
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-0591
- Zoro # G1966986
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 39.00 mm |
Milling Diameter | 1.50mm |
Length of Cut | 5.00 mm |
Shank Dia. | 3.00 mm |
Milling Dia. | 1.50 mm |
Dimension Type | Metric |
Description
Square End Mill, 1.50 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5.00 mm, Overall Length 39.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DEWALT, DXAEJ14 (DXAEJ14)
- PROTO Combination Wrench, Metric, 46mm Size (J1246M)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 31/64 (C22755)
- GROTE Heat Shrink Gun, Cordless, 480 to 930 Degrees F (83-6508)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-250011)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (464-187511)
- OSG Carbide End Mill, 3/8 in. dia., 1/2 in Cut (VG446-3752)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20430800)
- OSG Carbide End Mill, 5/8 in. dia., 5/8 in Cut (415-6251)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (HP434-1251)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Flute Single End Stub Length (5431294)
- Osg End Mills