Shop All Ball End Mills
Osg
Carbide End Mill, 4.00mm dia, 14.00mm Cut
Mfr # 403-1575-BN
Zoro # G1703740
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 403-1575-BN
- Zoro # G1703740
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 14 mm |
Shank Dia. | 4 mm |
Overall Length | 51 mm |
Milling Dia. | 4 mm |
Description
Ball End Mill, 4 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Ball Knob (GI5/16-1.5-B-B3)
- VULCAN Adapter Socket 1/2F X 3/8M Sae (MT6510093)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (98004)
- MILWAUKEE TOOL 7-1/4" 40T Fine Finish Circular Saw Blade (48-40-0726)
- OSG Carbide End Mill, 6.00mm dia, 28.00mm Cut (462-2362-BN)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (414-1094-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (423-1250-BN)
- OSG Carbide End Mill, 1/16in dia, 3/32in Cut L (90110211)
- OSG Carbide End Mill, 3/4 in. dia, 1 in. Cut L (414-7500-BN)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (414-1406-BN)
- OSG Long Neck Ball Nose End Mill R0.25 X 0.5mm 2FL AE-LNBD-H (3056148)
- Osg End Mills