Shop All Square End Mills
Osg
Carbide End Mill, 4.00mm dia, 11.00mm Cut
Mfr # 91400411
Zoro # G1718188
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
- Number of Flutes 6
- Length of Cut 11.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 91400411
- Zoro # G1718188
- Country of Origin Japan
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 11.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 45.00 mm |
Milling Dia. | 4.00 mm |
Description
Square End Mill, 4.00 mm Milling Dia., Carbide, WXS, Straight, Length of Cut 11.00 mm, Overall Length 45.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive, 1/2" SAE Socket, 6 Points (1412HA)
- CMT Orange Chrome Hvy-Duty CROSSCUTTING Blade 10" x T60 ATB, D 10 254mm - T 60 - B 5/8 - K .126 - P .087 (285.660.10)
- WESTWARD 3/8 in Drive Impact Socket Bit 5/16 in, SAE (4LZC2)
- HHIP 1/32-1/2" JT33 Keyless Drill Chuck (3700-0210)
- OSG Carbide End Mill, 12mm dia., 25.00mm Cut (403-4724)
- OSG HSS End Mill, 3.00mm dia., 3/8in.Cut L (5820100)
- OSG HSS End Mill, 10.00mm dia., 13/16in.Cut L (5820800)
- OSG Carbide End Mill, 1/2 in. dia, 3 in. Cut L (482-5000)
- OSG Carbide End Mill, 9/16in dia, 1-1/8in Cut (403-5625)
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (403-437511)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0781" (5/64) (51178)
- Osg End Mills