Shop All Ball End Mills
Osg
Carbide End Mill, 3/8in dia., 9/16in Cut L
Mfr # 90101411
Zoro # G1718361
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 90101411
- Zoro # G1718361
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 9/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Overall Length | 2.1 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, WXS, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Digital Micrometer, 1" (293-180-30)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- NACHI L921 5/16-18 H3 3FL HSS SPIRAL POINT PLUG TAP (67080)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit (42-104)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Ball End (404-5000-BN11)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625-BN)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (484-1250-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (403-1250-BN)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (424-0625-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN08)
- MELIN TOOL CO Carbide GP End Mill Ball 5/16"X13/16, Milling Dia.: 5/16" (AMG40-1010-B)
- Osg End Mills