Shop All Square End Mills
Osg
Carbide End Mill, 3/8in dia, 1-1/8in Cut L
Mfr # 462-3750
Zoro # G1706787
original price:
$47.85
20% off
new price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 462-3750
- Zoro # G1706787
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 1/8 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tungsten Carbide Scriber (TS810)
- KNIPEX Band Clamp Tool, 10" L x 3-23/64" W (85 51 250AFSBA)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 7/16" (13302)
- EAZYPOWER Insert Bit, No. 2.5mm, 1/4" Hex (19848)
- OSG Square End Carbide End Mills (VGM6-0067)
- OSG Square End Carbide End Mills (VGM6-0166)
- OSG Carbide End Mill, 0.05in dia, 0.1560in Cut (492-0500)
- OSG Carbide End Mill, 26mm dia., 67.00mm Cut (37420028)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP460-2500)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (447-1250)
- CLEVELAND 3-Flute PM+™ HSS-E Squar LH CC Special Profile Roughing EndMil CTD PM-538L Brite 3/4x3/4x1-5/8x3-7/8 (C40400)
- Osg Square End Mills